Shop All Aluminum Gratings
Zoro Select
Metal Grating, Serrated, 36In. W, 1In. H
Mfr # 23188R100-B8
Zoro # G2150121
product price: $963.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Serrated
- Height 1 in
- Width 36 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188R100-B8
- Zoro # G2150121
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1 in |
Width | 36 in |
Span (Length) - Grating | 96 in |
Overall Length | 8 ft |
Overall Height | 1 in |
Nominal Size (WxL) | 36 in x 8 ft |
Deflection @ Unsupported Length | See Load Table |
Overall Width | 36 in |
Description
Bar Grating, Aluminum, 6063, Rectangle, 8 ft Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 1.71 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 421 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Blue (ZUSA-XPE-140)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 2" Thick (BULK-PS-UHMWB-154)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x3 ft. L (4YNF4)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1/2" Dia. (1YVP5)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C4)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B6)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C6)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A4)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- Zoro Select Aluminum Gratings