Shop All Aluminum Gratings
Zoro Select
Metal Grating, Serrated, 24In. W, 1In. H
Mfr # 23188R100-A3
Zoro # G6808584
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Serrated
- Height 1 in
- Width 24 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188R100-A3
- Zoro # G6808584
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1 in |
Width | 24 in |
Span (Length) - Grating | 36 in |
Overall Height | 1 in |
Overall Length | 36 in |
Overall Width | 24 in |
Deflection @ Unsupported Length | See Load Table |
Nominal Size (WxL) | 24 in x 36 in |
Description
Bar Grating, Aluminum, 6063, Rectangle, 36 in Overall Length, 24 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 1.71 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 421 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Corner Bracket, 40 Series (093WD40)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-12)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-935)
- ZORO SELECT Slotted Shim 5 x 5" x 0.003", Pk20 (36D759)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ZORO SELECT Swaged Grating, Serrated, 36in.Wx1.25in.H (23188R125-B12)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C4)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C6)
- K&S PRECISION METALS SHEET .064X6X12"" ALUM (83070)
- Zoro Select Aluminum Gratings