Shop All Box Trucks
Zoro Select
Mesh Truck, 34 In. H, Powder Coat, 41 In. L
Mfr # 4STHC-EX-2436-6MR-95
Zoro # G7095331
original price:
$384.93
4% off
new price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 32 5/8 in
- Overall Width 24 1/4 in
- Color Gray
- Overall Length 42 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4STHC-EX-2436-6MR-95
- Zoro # G7095331
- Country of Origin Mexico
- Category Box Trucks
Dimensions
Overall Height | 32 5/8 in |
Overall Width | 24 1/4 in |
Overall Length | 42 1/4 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 42 1/4 in x 24 1/4 in x 32 5/8 in |
Description
Security Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 32 5/8 in, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Handle Type Flat, Lid/Cover Type Hinged Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS 11 in. x 6 in. x 8 in. Wheel Chock in Black (RC815-U)
- WARN Electric Winch, 4-3/5HP, 12VDC (47801)
- NOBLELIFT PALLET JACK WHEEL CHOCK (CHOCK)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L (4SLT-EX1836-5PO-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-3048-5PU-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- ZORO SELECT Mesh Truck, Powder Coat, 30 In. W, 65 In. L (4ST-EX-306033-6MR-95)
- ZORO SELECT Box Truck, 1400 lb., 42 In.L (4ST-SM-1836-5PO-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L (4ST-EX-2436-5PO-95)
- GLOBAL INDUSTRIAL 20 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 50-2/5L x 34-3/5W x 35-3/5H (800316GY)
- Zoro Select Box Trucks