Shop All Box Trucks
Zoro Select
Mesh Box Truck, 1400 lb., 54 In.L
Mfr # 4STE-EX-3048-5PU-95
Zoro # G9954052
product price: $382.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Height 33 7/8 in
- Overall Width 30 1/2 in
- Overall Length 54 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4STE-EX-3048-5PU-95
- Zoro # G9954052
- Country of Origin Mexico
- Category Box Trucks
Dimensions
Overall Height | 33 7/8 in |
Overall Width | 30 1/2 in |
Overall Length | 54 1/2 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/2 in |
Overall LxWxH | 54 1/2 in x 30 1/2 in x 33 7/8 in |
Description
General Purpose Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 33 7/8 in, Overall Length 54 1/2 in, Overall Width 30 1/2 in, Handle Type Ergonomic, Lid/Cover Type No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- INDUSCO Shackle, 1/2", Gsp Chain Ht Forged (75100331)
- SERVICE CASTER 2 Inch Flat Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-FB-38-4)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 Plastic Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (CW3-515S-PHRB)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-2448-5PU-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L (4SLT-EX1836-5PO-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- ZORO SELECT Mesh Truck, 40 In. H, 30 In. W, 53 In. L (4STEDG-EX-3048-6PU-95)
- ZORO SELECT Box Truck, 1400 lb., 42 In.L (4ST-SM-1836-5PO-95)
- ZORO SELECT Mesh Truck, 32 In. H, 24 In. W, Powder Coat (4ST-EX-2436-6MR-95)
- ZORO SELECT Box Truck, 34 In. H, 24 In. W, 41 In. L (4STHC-SM-2436-6MR-95)
- Zoro Select Box Trucks