Shop All Box Trucks
Zoro Select
Mesh Box Truck, 1400 lb., 42 In.L
Mfr # 4ST-EX-2436-5PO-95
Zoro # G2252455
original price:
$422.94
18% off
new price: $342.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$342.99
Free 30-Day Returns
Key Features
- Load Capacity 1,400 lb
- Overall Height 28 1/8 in
- Overall Width 24 1/2 in
- Overall Length 42 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ST-EX-2436-5PO-95
- Zoro # G2252455
- Country of Origin Mexico
- Category Box Trucks
Dimensions
Overall Height | 28 1/8 in |
Overall Width | 24 1/2 in |
Overall Length | 42 1/2 in |
Caster Wheel Width | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 28 1/8 in |
Description
General Purpose Box Truck, Load Capacity 1,400 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 28 1/8 in, Overall Length 42 1/2 in, Overall Width 24 1/2 in, Handle Type Flat, Lid/Cover Type No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps (6STRA3E20C1P6)
- CAT 4 Piece Ratchet Tie Down Set with Soft Hooks-16' x 1-1/2" (1000/3000) (980076E)
- LUXOR Five Flat Shelf Black Utility Cart (BC50-B)
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- ZORO SELECT Box Truck, 1400 lb., 42 In.L (4ST-SM-1836-5PO-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-3048-5PU-95)
- ZORO SELECT Mesh Truck, Powder Coat, 30 In. W, 65 In. L (4ST-EX-306033-6MR-95)
- ZORO SELECT Mesh Truck, 40 In. H, 30 In. W, 53 In. L (4STEDG-EX-3048-6PU-95)
- ZORO SELECT Mesh Truck, 34 In. H, Powder Coat, 41 In. L (4STHC-EX-2436-6MR-95)
- ZORO SELECT Mesh Truck, 32 In. H, 24 In. W, Powder Coat (4ST-EX-2436-6MR-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4SLT-EX3048-5PO-95)
- Zoro Select Tilt & Cube Trucks