Shop All Box Trucks
Zoro Select
Mesh Box Truck, 1400 lb., 42 In.L
Mfr # 4SLT-EX1836-5PO-95
Zoro # G2252516
original price:
$308.61
5% off
new price: $292.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Load Capacity 1,400 lb
- Overall Height 40 1/8 in
- Overall Width 18 1/2 in
- Color Gray
- Overall Length 42 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4SLT-EX1836-5PO-95
- Zoro # G2252516
- Country of Origin Mexico
- Category Box Trucks
Dimensions
Overall Height | 40 1/8 in |
Overall Width | 18 1/2 in |
Overall Length | 42 1/2 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/2 in |
Overall LxWxH | 42 1/2 in x 18 1/2 in x 40 1/8 in |
Description
Raised-Platform Box Truck, Load Capacity 1,400 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 40 1/8 in, Overall Length 42 1/2 in, Overall Width 18 1/2 in, Handle Type Flat, Lid/Cover Type No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532784GRA)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH5)
- MACHINING & WELDING BY OLSEN, INC. M&W 9/32" Grade 100 Plate Hook - 4300 Lb. Capacity (11721)
- JET Mini-Puller, 1000 lb. Load Capacity, 5 ft Hoist Lift (JLP-050A-5)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-3048-5PU-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L (4ST-EX-2436-5PO-95)
- ZORO SELECT Box Truck, 34 In. H, 24 In. W, 41 In. L (4STHC-SM-2436-6MR-95)
- ZORO SELECT Mesh Truck, 40 In. H, 30 In. W, 53 In. L (4STEDG-EX-3048-6PU-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-2448-5PU-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4SLT-EX3048-5PO-95)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 38-2/5L x 28-9/10W x 33H (800314GY)
- Zoro Select Tilt & Cube Trucks