Shop All Spill Control Kits and Stations
Zoro Select
Mercury Sponge, 2 x 2 x 1/2 In., PK12
Mfr # 8AA66
Zoro # G2133135
product price: $8.69
/pk 12, $0.72/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in x 2 in
- Application Amalgamate Small Droplets of Mercury from Surfaces
- Length 2 in
- Width 2 in
- Product Type Mercury Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AA66
- Zoro # G2133135
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 2 in x 2 in |
Length | 2 in |
Width | 2 in |
Details
Item | Mercury Sponge |
Application | Amalgamate Small Droplets of Mercury from Surfaces |
Product Type | Mercury Sponge |
Product Form | Sponge |
Description
Mercury Sponge, Product Type Mercury Sponge, Product Form Sponge, Size 2 in x 2 in, Length 2 in, Width 2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 9 (PAN3P/9180AP531-09)
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A1EA22)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-05)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ZORO SELECT Spilkart Battery Station Spill Kit (8WPV6)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- CONDOR Absorbent Sock, Gray, 4 gal., PK4 (35ZR48)
- Zoro Select Spill Control Kits and Stations