Shop All Chemical Neutralizers
Zoro Select
Mercury Indicator Powder, 9 oz.
Mfr # 523250
Zoro # G1274052
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Includes Powder
- Size 8 in x 3 1/4 in
- Application Identifies the Presence of Mercury in Suspected Contaminated Areas, Results in 24 hr., Covers 1 to 1-1/2 sq. ft.
- Standards Follows The Guidelines of OSHA Hospital Recommendations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 523250
- Zoro # G1274052
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Size | 8 in x 3 1/4 in |
Width | 3.25 in |
Length | 8 in |
Details
Item | Mercury Indicator Powder |
Container Type | Canister |
Includes | Powder |
Application | Identifies the Presence of Mercury in Suspected Contaminated Areas, Results in 24 hr., Covers 1 to 1-1/2 sq. ft. |
Standards | Follows The Guidelines of OSHA Hospital Recommendations |
Product Form | Powder |
Product Type | Indicator Powder |
Description
Mercury Indicator Powder, Product Type Indicator Powder, Mercury Spill Control Application Indicator, Product Form Powder, Size 8 in x 3 1/4 in, Container Type Canister, Length 8 in, Width 3.25 in, Includes Powder, Standards Follows The Guidelines of OSHA Hospital Recommendations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 10,000 (THT-37-428-10)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Orange (10215834)
- HONEYWELL SAFETY PRODUCTS Double Bottle Eyewash Station, Two 32 Oz. (32-000462-0000-H5)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (43117)
- ZORO SELECT Base Neutralizer, 5 gal., Pail, Granular (BASEPAIL)
- ZORO SELECT Acid Neutralizer, 1 gal., Pail, Granular (ACID1)
- ZORO SELECT Base Neutralizer, 1 gal., Pail, Granular (BASE1)
- ZORO SELECT Acid Neutralizer, 5 gal., Pail, Granular (ACIDPAIL)
- SPILL WIZARDS Multi-Purpose Neutralizer, Pail, Granular (6600-035)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- SPILL-X -A Acid-Neutralizing Adsorbent 1 container (GEN381)
- Zoro Select Spill Control Supplies