Zoro Select

FNPT, Carbon Steel Merchant Coupling


product price: $5.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Carbon Steel
  • Specific Fitting Shape Merchant Coupling
  • Fitting Connection Type FNPT
  • Standards ASTM A865, FM Approved, UL Listed
  • Pipe Fitting Connection Type Female NPT x Female NPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fitting Side A Nominal Pipe Size 2 in
Fitting Side B Nominal Pipe Size 2 in
Fitting Thread Size B 2"-11.5
Fitting Thread Size A 2"-11.5
Pipe Size (Fittings) 2"
Thread Size 2"-11.5 x 2"-11.5

Description

Merchant Coupling, Carbon Steel, Not Applicable, ASTM A865, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPSC, 2 In.-11.5, 2 in, Female, NPSC, 2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.