Shop All Black Pipe Fittings
Zoro Select
FNPT, Carbon Steel Merchant Coupling
Mfr # 783Y93
Zoro # G105303652
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Merchant Coupling
- Fitting Connection Type FNPT
- Standards ASTM A865, UL Listed
- Fitting Side A Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y93
- Zoro # G105303652
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 1/8"-27 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size B | 1/8"-27 |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Nominal Pipe Size | 1/8 in |
Thread Size | 1/8"-27 x 1/8"-27 |
Description
Merchant Coupling, Carbon Steel, Not Applicable, ASTM A865, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPSC, 1/8 In.-27, 1/8 in, Female, NPSC, 1/8 In.-27, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" COPPER STREET 45 ELBOW (450-067)
- DURA FAUCET TWO HANDLE 4" KITCHEN/BAR FAUCET W/CLEAR ACYRLIC KNOBS - CHROME POLISH (DF-PK640A-CP)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 0.2 Micron (5613405)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505904)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y94)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y95)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (521-610)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBX1)
- ZORO SELECT Female Socket, Cast Iron No-Hub P-Trap (ZFB222506)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU6)
- LEGEND VALVE 3/8" BLACK COUPLING (350-502)
- Zoro Select Fittings