Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT Carbon Steel Merchant Coupling
Mfr # 783Y98
Zoro # G005574442
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Merchant Coupling
- Standards ASTM A865, FM Approved, UL Listed
- Fitting Thread Size A 1"-11.5
- Low Lead Compliance Level Not Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y98
- Zoro # G005574442
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 1"-11.5 |
Fitting Thread Size B | 1"-11.5 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Thread Size | 1"-11.5 x 1"-11.5 |
Pipe Size | 1 in |
Description
Merchant Coupling, Carbon Steel, Not Applicable, ASTM A865, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPSC, 1 In.-11.5, 1 in, Female, NPSC, 1 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER NOVA Hand Dryer, 110-240V, Aluminum, White (083000000)
- KOHLER Flow Regulator, 1.2 Gpm, Mr03 (1302765)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Elongated, White (BM-2000P-E)
- KINGSTON BRASS 8" Clawfoot Bath Soap and Sponge Holder, Chrome (CC2161)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y97)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA1)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA0)
- ZORO SELECT 2-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV16)
- ZORO SELECT Socket x Socket Cast Iron Deep Seal P-Trap (222564)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220818)
- ZORO SELECT Black Nipple, Seamless, 1x14 (793PV3)
- Zoro Select Fittings