Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT Carbon Steel Merchant Coupling
Mfr # 783Y99
Zoro # G905303630
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Merchant Coupling
- Standards ASTM A865, FM Approved, UL Listed
- Maximum Operating Pressure 300 psi
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y99
- Zoro # G905303630
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Thread Size A | 1 1/4"-11.5 |
Fitting Thread Size B | 1 1/4"-11.5 |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Thread Size | 1 1/4"-11.5 x 1 1/4"-11.5 |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Description
Merchant Coupling, Carbon Steel, Not Applicable, ASTM A865, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPSC, 1 1/4 In.-11.5, 1 1/4 in, Female, NPSC, 1 1/4 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Spouts Brushed Nickel (172656BN)
- MOON AMERICAN Angle Valve, 2.5 In FNPTxMNH, Brass, Rising (170-2521)
- PENBERTHY Maxos Borosilicate Gage Glass Size 9 With Guards Valve Parts And Accessory (853572 9-16902)
- MILWAUKEE TOOL M18 1/2" SS Jaw (49-16-2650S)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA1)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA0)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y97)
- ZORO SELECT 1-1/2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU2)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y51)
- ZORO SELECT 1" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810087411)
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P454)
- Zoro Select Fittings