Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT Carbon Steel Merchant Coupling
Mfr # 783YA0
Zoro # G105574427
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Merchant Coupling
- Standards ASTM A865, FM Approved, UL Listed
- Fitting Side B Nominal Pipe Size 1 1/2 in
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YA0
- Zoro # G105574427
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size B | 1 1/2"-11.5 |
Fitting Thread Size A | 1 1/2"-11.5 |
Thread Size | 1 1/2"-11.5 x 1 1/2"-11.5 |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
Merchant Coupling, Carbon Steel, Not Applicable, ASTM A865, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPSC, 1 1/2 In.-11.5, 1 1/2 in, Female, NPSC, 1 1/2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS(IMPORT) 1X3 Blk Nipple (585-030HN)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH16)
- WATTS Push-to-Connect Union Adapter, 3/4 in Tube Size, Polysulfone, White (3515-14)
- LEGEND VALVE 1" X 3/4" BLACK HEX BUSHING (350-613C)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y97)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y99)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y98)
- ZORO SELECT Pipe Flange, Steel, 4" Pipe Size, Class 300 (BULK-PF-553)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (4316002232)
- ZORO SELECT 1" NPT x Female NPT Malleable Iron Union with Brass Seat Class 300 (4316002858)
- ZORO SELECT Flange, Steel, Socket Weld, 3" Pipe Size (BULK-PF-433)
- Zoro Select Black Pipe Fittings