Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Yellow, PK1000
Mfr # 5DTY3
Zoro # G9518932
product price: $9.99
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 6 1/4 in
- Length 9 1/4 in
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTY3
- Zoro # G9518932
- UPC # 654866007668
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 6 1/4 in |
Length | 9 1/4 in |
Usable Length | 9 1/4 in |
Usable Height | 9 1/4 in |
Height | 9 1/4 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Yellow |
Item | Plastic Shopping Bag |
Bag Closure Type | None |
Hang Hole | No |
Material | High Density Polyethylene (HDPE) |
Features | Standard |
Write on Surface | No |
Bag Bottom Type | Flat |
Recycled Content | Yes |
Bag Type | Standard Merchandise Bag |
Package Configuration | Flat Packed |
For Use With Bag Dispenser | No |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 6 1/4 in x 9 1/4 in, Thickness 0.6 mil, Yellow, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 9 1/4 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 6 1/4 in, Depth 0, Height 9 1/4 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- ZORO SELECT Foam Cord, 15 ft. L, 1/4" dia., Black (ZUSA287250-15)
- ARCHITECTURAL MAILBOXES Oasis Classic Locking Post Mount Mailbox Graphite Bronze (6200Z-10)
- ZORO SELECT Merchandise Bags, Black, PK1000 (5DTX2)
- ZORO SELECT Merchandise Bags, 9-1/4 In. L, PK1000 (5DTY1)
- ZORO SELECT Merchandise Bags, Red, 9-1/4 In. L, PK1000 (5DTX8)
- ZORO SELECT Merchandise Bags, Green, 30 In. L, PK250 (5DUF1)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- ZORO SELECT Merchandise Bags, White, 24 In. L, PK500 (5DUN0)
- ZORO SELECT Merchandise Bags, Orange, 18 In. L, PK500 (5DUG7)
- Zoro Select Merchandising Bags