Shop All Merchandising Bags
Zoro Select
Merchandise Bags, White, 15 In. L, PK1000
Mfr # 5DUE4
Zoro # G5421902
product price: $31.89
/pk 1000, $0.03/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 12 in
- Length 15 in
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DUE4
- Zoro # G5421902
- UPC # 654866008108
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 12 in |
Length | 15 in |
Usable Length | 15 in |
Height | 15 in |
Usable Height | 15 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | White |
Item | Plastic Shopping Bag |
Features | Standard |
Write on Surface | No |
Hang Hole | No |
Material | High Density Polyethylene (HDPE) |
Bag Closure Type | None |
Bag Bottom Type | Flat |
Bag Type | Standard Merchandise Bag |
Package Configuration | Flat Packed |
For Use With Bag Dispenser | No |
Recycled Content | Yes |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 12 in x 15 in, Thickness 0.6 mil, White, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 15 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 12 in, Depth 0, Height 15 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Composition Paper, 3-Hole Punched, College Rule, 8.5x11, PK1000 (P2405)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 24 In X 150 Ft (Q1396A)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 24PK (70007079984)
- ZORO SELECT Merchandise Bags, Red, 15 In. L, PK1000 (5DUE0)
- ZORO SELECT Merchandise Bags, Black, 15 In. L, PK1000 (5DUC4)
- ZORO SELECT Merchandise Bags, Blue, 15 In. L, PK1000 (5DUC2)
- ZORO SELECT Merchandise Bags, White, 24 In. L, PK500 (5DUN0)
- ZORO SELECT Merchandise Bags, 0.6 mil, PK1000 (5DTX1)
- ZORO SELECT Merchandise Bags, Green, 15 In. L, PK1000 (5DUE3)
- ZORO SELECT Merchandise Bags, Yellow, PK1000 (5DTY3)
- Zoro Select Merchandising Bags