Shop All Merchandising Bags
Zoro Select
Merchandise Bags, White, 11 In. L, PK1000
Mfr # 5DTZ6
Zoro # G5421631
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 8 1/2 in
- Length 11 in
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DTZ6
- Zoro # G5421631
- UPC # 654866007804
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 8 1/2 in |
Length | 11 in |
Usable Length | 11 in |
Height | 11 in |
Usable Height | 11 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | White |
Write on Surface | No |
Features | Standard |
Material | High Density Polyethylene (HDPE) |
Hang Hole | No |
Item | Plastic Shopping Bag |
Bag Closure Type | None |
Bag Type | Standard Merchandise Bag |
For Use With Bag Dispenser | No |
Bag Bottom Type | Flat |
Recycled Content | Yes |
Package Configuration | Flat Packed |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 8 1/2 in x 11 in, Thickness 0.6 mil, White, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 11 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 8 1/2 in, Depth 0, Height 11 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x8, PK100 (MP-810MB1)
- ZORO SELECT Strapping Seal, 3/4 In., Push, PK500 (3CTW3)
- PELICAN Foam for 1010 Pelican Microcase (1012)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Tinted Barrel, PK12 (23920)
- ZORO SELECT Merchandise Bags, Black, 11 In. L, PK1000 (5DTY6)
- ZORO SELECT Merchandise Bags, Blue, 11 In. L, PK1000 (5DTY4)
- ZORO SELECT Merchandise Bags, White, 24 In. L, PK500 (5DUN0)
- ZORO SELECT Merchandise Bags, Silver, 21 In. L, PK500 (5DUK4)
- ZORO SELECT Merchandise Bags, 13 In. W, PK500 (5DUJ7)
- ZORO SELECT Merchandise Bags, Blue, 18 In. L, PK500 (5DUG0)
- HILEX SHOPING BAG W HNDL 15.7L (1030615)
- Zoro Select Shipping & Packing Bags