Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Rose, PK1000
Mfr # 5DTX9
Zoro # G9518966
product price: $9.29
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 6 1/4 in
- Length 9 1/4 in
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTX9
- Zoro # G9518966
- UPC # 654866007620
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 6 1/4 in |
Length | 9 1/4 in |
Usable Length | 9 1/4 in |
Height | 9 1/4 in |
Usable Height | 9 1/4 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Pink |
Hang Hole | No |
Features | Standard |
Bag Closure Type | None |
Material | High Density Polyethylene (HDPE) |
Item | Plastic Shopping Bag |
Write on Surface | No |
For Use With Bag Dispenser | No |
Recycled Content | Yes |
Package Configuration | Flat Packed |
Bag Type | Standard Merchandise Bag |
Bag Bottom Type | Flat |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 6 1/4 in x 9 1/4 in, Thickness 0.6 mil, Pink, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 9 1/4 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 6 1/4 in, Depth 0, Height 9 1/4 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Marble Stone Designs, Blank Inside, 50PK (64576)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- ZORO SELECT Merchandise Bags, 0.6 mil, PK1000 (5DTX1)
- ZORO SELECT Merchandise Bags, Blue, 24 In. L, PK500 (5DUK8)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- ZORO SELECT Merchandise Bags, Green, 11 In. L, PK1000 (5DTY9)
- ZORO SELECT Merchandise Bags, Yellow, 18 In. L, PK500 (5DUJ3)
- ZORO SELECT Merchandise Bags, White, 11 In. L, PK1000 (5DTZ6)
- ZORO SELECT Merchandise Bags, Yellow, PK1000 (5DTY3)
- Zoro Select Shipping & Packing Bags