Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Red, 11 In. L, PK1000
Mfr # 5DTZ2
Zoro # G5421595
product price: $18.49
/pk 1000, $0.02/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 8 1/2 in
- Length 11 in
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTZ2
- Zoro # G5421595
- UPC # 654866007767
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 8 1/2 in |
Length | 11 in |
Usable Length | 11 in |
Height | 11 in |
Usable Height | 11 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Red |
Material | High Density Polyethylene (HDPE) |
Item | Plastic Shopping Bag |
Write on Surface | No |
Bag Closure Type | None |
Features | Standard |
Hang Hole | No |
Bag Type | Standard Merchandise Bag |
Recycled Content | Yes |
Package Configuration | Flat Packed |
Bag Bottom Type | Flat |
For Use With Bag Dispenser | No |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 8 1/2 in x 11 in, Thickness 0.6 mil, Red, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 11 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 8 1/2 in, Depth 0, Height 11 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID PAPER Correction Tape, 1/5W, White, PK2 (6137206)
- CRAYOLA Model Magic Modeling Compound, Black, 4 oz. Per Pack, 6PK (4451)
- CANON E40 Black Laser Toner Cartridge 4K YLD (1491A002)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 100 ft- Black (WL-ED-UV-050-100-BK)
- ZORO SELECT Merchandise Bags, White, 11 In. L, PK1000 (5DTZ6)
- ZORO SELECT Merchandise Bags, Green, 11 In. L, PK1000 (5DTY9)
- ZORO SELECT T-Shirt Bags, White, 18 In. L, PK1000 (5DUN3)
- ZORO SELECT T-Shirt Bags, Orange, 21 In. L, PK1000 (5DUP6)
- ZORO SELECT Merchandise Bags, Red, 9-1/4 In. L, PK1000 (5DTX8)
- ZORO SELECT Merchandise Bags, Black, 15 In. L, PK1000 (5DUC4)
- ZORO SELECT Merchandise Bags, Green, 16 In. W, PK500 (5DUL3)
- Zoro Select Shipping & Packing Bags