Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Magenta, 21 In. L, PK500
Mfr # 5DUK0
Zoro # G5422234
product price: $36.15
/pk 500, $0.07/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 3 in
- Width 13 in
- Length 21 in
- Thickness 0.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DUK0
- Zoro # G5422234
- UPC # 654866008658
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 3 in |
Width | 13 in |
Length | 21 in |
Usable Length | 17 in |
Usable Height | 17 in |
Height | 21 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.7 mil |
Color | Purple |
Bag Closure Type | None |
Material | High Density Polyethylene (HDPE) |
Item | Plastic Shopping Bag |
Features | Standard |
Hang Hole | No |
Handle | Die Cut |
Write on Surface | No |
Bag Type | Standard Merchandise Bag |
Package Configuration | Flat Packed |
For Use With Bag Dispenser | No |
Handle Type | Die Cut |
Recycled Content | Yes |
Bag Bottom Type | Gusseted |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 13 in x 3 in x 21 in, Thickness 0.7 mil, Purple, Handle Type Die Cut, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 17 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 13 in, Depth 3 in, Height 21 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- SLICE Scissors, Multipurpose, Ambidextrous (10595)
- QUALARC LetterSentry direct buriel 3" OD post ONLY (LSLM-PST)
- QUARTET Cork Bulletin Board 24"H x 36"W (S733GGS)
- ZORO SELECT Merchandise Bags, 9-1/4 In. L, PK1000 (5DTY2)
- ZORO SELECT Merchandise Bags, Black, 11 In. L, PK1000 (5DTY6)
- ZORO SELECT T-Shirt Bags, White, 5 In. D, PK2000 (5DUP1)
- ZORO SELECT Merchandise Bags, 0.6 mil, PK1000 (5DTX1)
- ZORO SELECT Merchandise Bags, Blue, 21 In. L, PK500 (5DUJ4)
- ZORO SELECT Merchandise Bags, Blue, 15 In. L, PK1000 (5DUC2)
- ZORO SELECT Merchandise Bags, Black, 21 In. L, PK500 (5DUJ6)
- Zoro Select Shipping & Packing Bags