Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Green, 30 In. L, PK250
Mfr # 5DUF1
Zoro # G5421972
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 4 in
- Width 20 in
- Length 30 in
- Thickness 0.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DUF1
- Zoro # G5421972
- UPC # 654866008269
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 4 in |
Width | 20 in |
Length | 30 in |
Usable Length | 30 in |
Height | 30 in |
Usable Height | 30 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.8 mil |
Color | Green |
Material | High Density Polyethylene (HDPE) |
Features | Standard |
Item | Plastic Shopping Bag |
Write on Surface | No |
Bag Closure Type | None |
Hang Hole | No |
Bag Type | Standard Merchandise Bag |
For Use With Bag Dispenser | No |
Package Configuration | Flat Packed |
Recycled Content | Yes |
Bag Bottom Type | Gusseted |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 20 in x 4 in x 30 in, Thickness 0.8 mil, Green, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 30 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 20 in, Depth 4 in, Height 30 in, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- JANDORF COMPTR GROMET SLV 1-1/2"" (61615)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (373)
- BSC PREFERRED K-1 Fountain Roller Kit (H-236)
- ZORO SELECT Merchandise Bags, 11 In. L, PK1000 (5DTY8)
- ZORO SELECT Merchandise Bags, 6-1/4 In. W, PK1000 (5DTX0)
- ZORO SELECT T-Shirt Bags, White, 18 In. L, PK1000 (5DUN3)
- ZORO SELECT Merchandise Bags, White, 18 In. L, PK500 (5DUJ2)
- ZORO SELECT Merchandise Bags, White, 24 In. L, PK500 (5DUN0)
- ZORO SELECT T-Shirt Bags, White, 23 In. L, PK1000 (5DUR5)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- Zoro Select Shipping & Packing Bags