Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Green, 16 In. W, PK500
Mfr # 5DUL3
Zoro # G5422365
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 4 in
- Width 16 in
- Length 24 in
- Thickness 0.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DUL3
- Zoro # G5422365
- UPC # 654866008795
- Country of Origin Philippines
- Category Merchandising Bags
Dimensions
Depth | 4 in |
Width | 16 in |
Length | 24 in |
Usable Length | 20 in |
Usable Height | 20 in |
Height | 24 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.7 mil |
Color | Green |
Material | High Density Polyethylene (HDPE) |
Item | Plastic Shopping Bag |
Bag Closure Type | None |
Handle | Die Cut |
Write on Surface | No |
Features | Standard |
Hang Hole | No |
Handle Type | Die Cut |
Package Configuration | Flat Packed |
Recycled Content | Yes |
Bag Bottom Type | Gusseted |
For Use With Bag Dispenser | No |
Bag Type | Standard Merchandise Bag |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 16 in x 4 in x 24 in, Thickness 0.7 mil, Green, Handle Type Die Cut, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 20 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 16 in, Depth 4 in, Height 24 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Marsh® K-1 Fountain Roller, 1/Each (STMA41)
- BUSINESS SOURCE Color Coded Table of Contents/Tabs Index Dividers 5, PK24 (21908)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK50 (10E855)
- ZORO SELECT Merchandise Bags, Blue, 15 In. L, PK1000 (5DUC2)
- ZORO SELECT Merchandise Bags, Blue, 24 In. L, PK500 (5DUK8)
- ZORO SELECT Merchandise Bags, Orange, 24 In. L, PK500 (5DUL5)
- ZORO SELECT Merchandise Bags, White, 24 In. L, PK500 (5DUN0)
- ZORO SELECT Merchandise Bags, Yellow, 18 In. L, PK500 (5DUJ3)
- ZORO SELECT T-Shirt Bags, White, 21-1/2 In. L, PK1000 (3CUE3)
- ZORO SELECT Merchandise Bags, Red, 9-1/4 In. L, PK1000 (5DTX8)
- ZORO SELECT Merchandise Bags, White, 11 In. L, PK1000 (5DTZ6)
- Zoro Select Merchandising Bags