Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Chocolate, PK1000
Mfr # 5DTX4
Zoro # G9519011
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 6 1/4 in
- Length 9 1/4 in
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DTX4
- Zoro # G9519011
- UPC # 654866007576
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 6 1/4 in |
Length | 9 1/4 in |
Usable Length | 9 1/4 in |
Usable Height | 9 1/4 in |
Height | 9 1/4 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Brown |
Hang Hole | No |
Write on Surface | No |
Item | Plastic Shopping Bag |
Features | Standard |
Bag Closure Type | None |
Material | High Density Polyethylene (HDPE) |
Bag Type | Standard Merchandise Bag |
Recycled Content | Yes |
For Use With Bag Dispenser | No |
Package Configuration | Flat Packed |
Bag Bottom Type | Flat |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 6 1/4 in x 9 1/4 in, Thickness 0.6 mil, Brown, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 9 1/4 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 6 1/4 in, Depth 0, Height 9 1/4 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Folder, 2-Pocket, Letter, Grn 25PK (AVE47987)
- BOSTITCH Magnetic Staple Remover, Black (40000M-BLK)
- X-ACTO Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke (1606X)
- FLEX TAPE FLEX TAPE CLEAR 4""X5' (TFSCLRR0405)
- ZORO SELECT Merchandise Bags, White, 24 In. L, PK500 (5DUN0)
- ZORO SELECT Merchandise Bags, Orange, 24 In. L, PK500 (5DUL5)
- ZORO SELECT T-Shirt Bags, White, 18 In. L, PK1000 (5DUN3)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- ZORO SELECT Newspaper Bags, 5-1/2x15 In, PK2000 (5DTW7)
- ZORO SELECT Merchandise Bags, White, 21 In. L, PK500 (5DUK6)
- ZORO SELECT Merchandise Bags, Green, 16 In. W, PK500 (5DUL3)
- Zoro Select Shipping & Packing Bags