Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Blue, 13 In. L, PK1000
Mfr # 5DTZ8
Zoro # G5421656
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 10 in
- Length 13 in
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DTZ8
- Zoro # G5421656
- UPC # 654866007835
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 10 in |
Length | 13 in |
Usable Length | 13 in |
Height | 13 in |
Usable Height | 13 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Blue |
Item | Plastic Shopping Bag |
Material | High Density Polyethylene (HDPE) |
Write on Surface | No |
Bag Closure Type | None |
Hang Hole | No |
Features | Standard |
Bag Bottom Type | Flat |
Bag Type | Standard Merchandise Bag |
Package Configuration | Flat Packed |
Recycled Content | Yes |
For Use With Bag Dispenser | No |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 10 in x 13 in, Thickness 0.6 mil, Blue, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 13 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 10 in, Depth 0, Height 13 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 4", Kraft, 10/Bundle (493T52)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97256)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- ZORO SELECT Newspaper Bags, 7-1/2x21 In, PK2000 (5DTW9)
- ZORO SELECT Merchandise Bags, Green, 11 In. L, PK1000 (5DTY9)
- ZORO SELECT Merchandise Bags, Green, 16 In. W, PK500 (5DUL3)
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- ZORO SELECT Merchandise Bags, Green, 30 In. L, PK250 (5DUF1)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- ZORO SELECT Merchandise Bags, 13 In. W, PK500 (5DUJ7)
- Zoro Select Merchandising Bags