Shop All Merchandising Bags
Zoro Select
Merchandise Bags, Black, 15 In. L, PK1000
Mfr # 5DUC4
Zoro # G5421805
product price: $34.75
/pk 1000, $0.03/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 12 in
- Length 15 in
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DUC4
- Zoro # G5421805
- UPC # 654866008009
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 12 in |
Length | 15 in |
Usable Length | 15 in |
Height | 15 in |
Usable Height | 15 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Black |
Hang Hole | No |
Bag Closure Type | None |
Item | Plastic Shopping Bag |
Features | Standard |
Material | High Density Polyethylene (HDPE) |
Write on Surface | No |
Package Configuration | Flat Packed |
Bag Bottom Type | Flat |
For Use With Bag Dispenser | No |
Recycled Content | Yes |
Bag Type | Standard Merchandise Bag |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 12 in x 15 in, Thickness 0.6 mil, Black, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 15 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 12 in, Depth 0, Height 15 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 48-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252327)
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- RITE IN THE RAIN Notebook, Fabrikoid, 3-3/4" x 6-1/2" Size (970F-M)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, Pack of 8 (20884)
- ZORO SELECT Merchandise Bags, White, 15 In. L, PK1000 (5DUE4)
- ZORO SELECT Merchandise Bags, Red, 15 In. L, PK1000 (5DUE0)
- ZORO SELECT Merchandise Bags, Blue, 15 In. L, PK1000 (5DUC2)
- ZORO SELECT Merchandise Bags, 9-1/4 In. L, PK1000 (5DTY1)
- ZORO SELECT Merchandise Bags, 13 In. W, PK500 (5DUJ7)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- ZORO SELECT T-Shirt Bags, White, 23 In. L, PK1000 (5DUR5)
- Zoro Select Merchandising Bags