Shop All Merchandising Bags
Zoro Select
Merchandise Bags, 20 In. W, PK250
Mfr # 5DUE9
Zoro # G5421954
product price: $45.99
/pk 250, $0.18/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 4 in
- Width 20 in
- Length 30 in
- Thickness 0.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DUE9
- Zoro # G5421954
- UPC # 654866008245
- Country of Origin Multiple
- Category Merchandising Bags
Dimensions
Depth | 4 in |
Width | 20 in |
Length | 30 in |
Usable Length | 30 in |
Usable Height | 30 in |
Height | 30 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.8 mil |
Color | Burgundy |
Item | Plastic Shopping Bag |
Material | High Density Polyethylene (HDPE) |
Hang Hole | No |
Write on Surface | No |
Bag Closure Type | None |
Features | Standard |
Recycled Content | Yes |
Bag Type | Standard Merchandise Bag |
For Use With Bag Dispenser | No |
Bag Bottom Type | Gusseted |
Package Configuration | Flat Packed |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 20 in x 4 in x 30 in, Thickness 0.8 mil, Burgundy, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 30 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 20 in, Depth 4 in, Height 30 in, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- U BRANDS Cork Bulletin Board with Aluminum Frame, 35 x 23, Natural Surface, Black Frame (2880U00-01)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- NINJATEK Cheetah Fire 3Mm 2Kg (3DCH0329020)
- ZORO SELECT Merchandise Bags, Green, 16 In. W, PK500 (5DUL3)
- ZORO SELECT Merchandise Bags, Blue, 15 In. L, PK1000 (5DUC2)
- ZORO SELECT Merchandise Bags, White, 24 In. L, PK500 (5DUN0)
- ZORO SELECT T-Shirt Bags, Magenta, 23 In. L, PK1000 (5DUR2)
- ZORO SELECT T-Shirt Bags, White, 23 In. L, PK1000 (5DUR5)
- ZORO SELECT Merchandise Bags, Yellow, PK1000 (5DTY3)
- PARTNERS BRAND Flat Merchandise Bags, 5 x 7 1/2", Kraft, PK 4000 (BGM100K)
- Zoro Select Merchandising Bags