Shop All Merchandising Bags
Zoro Select
Merchandise Bags, 10 In. W, PK1000
Mfr # 5DUA1
Zoro # G5421683
product price: $22.55
/pk 1000, $0.02/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Depth 0
- Width 10 in
- Length 13 in
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DUA1
- Zoro # G5421683
- UPC # 654866007866
- Country of Origin Viet Nam
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 10 in |
Length | 13 in |
Usable Length | 13 in |
Height | 13 in |
Usable Height | 13 in |
Details
Bag Item | Merchandise Bag |
Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.6 mil |
Color | Burgundy |
Item | Plastic Shopping Bag |
Material | High Density Polyethylene (HDPE) |
Hang Hole | No |
Write on Surface | No |
Bag Closure Type | None |
Features | Standard |
For Use With Bag Dispenser | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Packed |
Bag Type | Standard Merchandise Bag |
Recycled Content | Yes |
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 10 in x 13 in, Thickness 0.6 mil, Burgundy, Bag Bottom Type Flat, Plastic Shopping Bag, Usable Height 13 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 10 in, Depth 0, Height 13 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1300, FRAGILE LIQUID HANDLE WITH CARE, 3" X 5" (DL1300)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 38", Kraft, 25/Bundle (11R288)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Gloss (P554MP2)
- XEROX XEROX COMP WC 6655 MAGENTA (106R02745)
- ZORO SELECT T-Shirt Bags, Magenta, 23 In. L, PK1000 (5DUR2)
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- ZORO SELECT Merchandise Bags, White, 18 In. L, PK500 (5DUJ2)
- ZORO SELECT Merchandise Bags, Rose, 11 In. L, PK1000 (5DTZ3)
- ZORO SELECT Merchandise Bags, Orange, 24 In. L, PK500 (5DUL5)
- ZORO SELECT Merchandise Bags, 12 In. W, PK500 (5DUG3)
- ZORO SELECT T-Shirt Bags, White, 20 In. L, PK2000 (5DUN2)
- Zoro Select Merchandising Bags