Shop All Paper Bags
Zoro Select
Merchandise Bag Pinched Bottom 7-1/2"x10-1/2" Brown, Pk2000
Mfr # 14970
Zoro # G7028287
product price: $96.75
/pk 2000, $0.05/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 30#
- Bag Handle None
- Bag Material Paper
- Width 7 1/2 in
- Depth 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14970
- Zoro # G7028287
- UPC # 079594149709
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7 1/2 in |
Depth | 10 1/2 in |
Length | 10 1/2 in |
Height | 10 1/2 in |
Details
Bag Item | Flat Merchandise Bag |
Item | Merchandise Bags |
Bag Name | 30# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | No |
Handle | None |
Basis Weight | 30 lb |
Bottom | Pinched |
Load Rating | 3.5 lb |
Recycled Paper | No |
Weight Capacity | 3.5 lb |
Handle Type | None |
Bag Bottom Type | Pinched |
Package Configuration | Bundle |
Material | Paper |
Bag Type | Merchandise Bags Without Handle |
Description
Merchandise Bags Without Handle Bag Type, None Handle Type, Kraft, Width 7 1/2 in, Depth 10 1/2 in, Height 10 1/2 in, 30#, Basis Weight 30 lb, Bag Bottom Type Pinched, Merchandise Bags, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 3.5 lb, FDA Compliant Yes, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- LIQUID PAPER Correction Tape, White, PK2 (87813)
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- ZORO SELECT Shopping Bag Flat Bottom, Cargo Brown, Paper Twist Handles, Pk200 (87148)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, White Pk500 (80088)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x3"x18" Brown, Pk500 (14934)
- ZORO SELECT Grocery Bag Flat Bottom 25# White, Pk500 (51025)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/6 BBL, Pk300 (88885)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (70212)
- Zoro Select Paper Bags