Shop All Paper Bags
Zoro Select
Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000
Mfr # 14926
Zoro # G6866666
product price: $117.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 30#
- Bag Handle None
- Bag Material Paper
- Width 6 1/4 in
- Depth 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14926
- Zoro # G6866666
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6 1/4 in |
Depth | 9 1/4 in |
Length | 9 1/4 in |
Height | 9 1/4 in |
Details
Bag Item | Flat Merchandise Bag |
Item | Merchandise Bags |
Bag Name | 30# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | No |
Basis Weight | 30 lb |
Bottom | Pinched |
Handle | None |
Recycled Paper | No |
Load Rating | 2.5 lb |
Bag Type | Merchandise Bags Without Handle |
Package Configuration | Bundle |
Material | Paper |
Handle Type | None |
Weight Capacity | 2.5 lb |
Bag Bottom Type | Pinched |
Description
Merchandise Bags Without Handle Bag Type, None Handle Type, Kraft, Width 6 1/4 in, Depth 9 1/4 in, Height 9 1/4 in, 30#, Basis Weight 30 lb, Bag Bottom Type Pinched, Merchandise Bags, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 2.5 lb, FDA Compliant Yes, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kraft Paper 48" x 900 ft., 40 lb. Basis Weight (5PGN5)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- ROARING SPRING Wide College Ruled Landscape Legal Pad, 11 x 95 40 Sheets, Canary, Canary (ROA74501)
- ZORO SELECT Grocery Bag Flat Bottom 2# White, Pk500 (51002)
- ZORO SELECT Shopping Bag Flat Bottom, Cargo Brown, Paper Twist Handles, Pk200 (87148)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- ZORO SELECT Grocery Bag Flat Bottom 10# Brown, Pk500 (18410)
- ZORO SELECT Grocery Bag Flat Bottom 25# White, Pk500 (51025)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- COSCO Shopping Bag, Brown, Paper, L, 12X17, PK50 (091566)
- Zoro Select Shipping & Packing Bags