Shop All Paper Bags
Zoro Select
Merchandise Bag Pinched Bottom 5"x7-1/2" Brown, Pk4000
Mfr # 14975
Zoro # G7583511
original price:
$142.99
25% off
new price: $106.99
/pk 4000, $0.03/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name 30#
- Bag Handle None
- Bag Material Paper
- Width 5 in
- Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14975
- Zoro # G7583511
- UPC # 079594149754
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5 in |
Depth | 7 1/2 in |
Length | 7 1/2 in |
Height | 7 1/2 in |
Details
Item | Merchandise Bags |
Bag Item | Flat Merchandise Bag |
Bag Name | 30# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | No |
Load Rating | 2 lb |
Basis Weight | 30 lb |
Bottom | Pinched |
Recycled Paper | No |
Handle | None |
Material | Paper |
Weight Capacity | 2 lb |
Handle Type | None |
Bag Bottom Type | Pinched |
Package Configuration | Bundle |
Bag Type | Merchandise Bags Without Handle |
Description
Merchandise Bags Without Handle Bag Type, None Handle Type, Kraft, Width 5 in, Depth 7 1/2 in, Height 7 1/2 in, 30#, Basis Weight 30 lb, Bag Bottom Type Pinched, Merchandise Bags, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 2 lb, FDA Compliant Yes, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H (B693167)
- AVERY Avery® Yellow Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5462, 3/4" Round, Pack of 1008 (727825462)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK10 (40610)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart Brown, Paper Twist Handles, Pk250 (87523)
- ZORO SELECT Shopping Bag Flat Bottom, Downtowner Brown, Paper Twist Handles, Pk200 (87130)
- ZORO SELECT Traveler White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84640)
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- ZORO SELECT Grocery Bag Flat Bottom 3# Brown, Pk500 (18403)
- ZORO SELECT Merchandise Bag Pinched Bottom Litre Plus Brown, Pk500 (40038)
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, White, PK500 (51032)
- Zoro Select Paper Bags