Shop All Paper Bags
Zoro Select
Merchandise Bag Pinched Bottom 22-1/2"x7-1/2"x30" Brown, Pk125
Mfr # 14966
Zoro # G7155574
original price:
$156.51
28% off
new price: $111.99
/pk 125, $0.90/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 40#
- Bag Handle None
- Bag Material Paper
- Width 22 1/2 in
- Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14966
- Zoro # G7155574
- UPC # 079594149662
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 22 1/2 in |
Depth | 7 1/2 in |
Length | 30 in |
Height | 30 in |
Details
Bag Item | Flat Merchandise Bag |
Item | Merchandise Bags |
Bag Name | 40# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | No |
Basis Weight | 40 lb |
Bottom | Pinched |
Recycled Paper | No |
Handle | None |
Bag Gusset | 7 1/2 in |
Load Rating | 8 lb |
Handle Type | None |
Weight Capacity | 8 lb |
Package Configuration | Bundle |
Material | Paper |
Bag Bottom Type | Pinched |
Bag Type | Merchandise Bags Without Handle |
Description
Merchandise Bags Without Handle Bag Type, None Handle Type, Kraft, Width 22 1/2 in, Depth 7 1/2 in, Height 30 in, 40#, Basis Weight 40 lb, Bag Bottom Type Pinched, Merchandise Bags, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 8 lb, FDA Compliant Yes, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 2" Circle, Fluorescent Green, 500/Roll (DL1255)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- ZORO SELECT 12" x 8" Vacuum Sealer Bags, 3 mil, Clear (3CUD2)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80082)
- ZORO SELECT Shopping Bag Flat Bottom 1/7 BBL, Brown Pk500 (81265)
- ZORO SELECT Regal Brown Shopping Bag Flat Bottom, Twist Handle, Pk200 (87415)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80077)
- DURO BAG Grocery Bag, Brn, 9-3/4" L, 5" W, PK400 (71004)
- Zoro Select Shipping & Packing Bags