Shop All Paper Bags
Zoro Select
Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000
Mfr # 14871
Zoro # G7603041
product price: $78.25
/pk 1000, $0.08/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 30#
- Bag Handle None
- Bag Material Paper
- Width 12 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14871
- Zoro # G7603041
- UPC # 079594148719
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 12 in |
Depth | 15 in |
Length | 15 in |
Details
Item | Merchandise Bag |
Bag Item | Flat Merchandise Bag |
Bag Name | 30# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | No |
Basis Weight | 30 lb |
Bottom | Pinched |
Load Rating | 4 lb |
Recycled Paper | No |
Handle | None |
Bag Bottom Type | Pinched |
Handle Type | None |
Bag Type | Merchandise Bags Without Handle |
Package Configuration | Bundle |
Material | Paper |
Weight Capacity | 4 lb |
Description
Merchandise Bags Without Handle Bag Type, None Handle Type, Kraft, Width 12 in, Depth 15 in, 30#, Basis Weight 30 lb, Bag Bottom Type Pinched, Merchandise Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 4 lb, FDA Compliant Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 0.75", Round, Green, PK1008 (05463)
- FISKARS Hand Punches, 0.25" Star, PK3 (23537097)
- POST-IT Pop-up 3 x 3 Note Refill, Miami, 90/Pad, PK6 (R330-6SSMIA)
- FOX LUGGAGE INC Rockland F102-Black 2 Pc Black Luggage Set (F102-BLACK)
- ZORO SELECT Quart Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40036)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- ZORO SELECT Super Royal White Shopping Bag Flat Bottom, Twist Handles, Pk200 (85934)
- ZORO SELECT Grocery Bag Flat Bottom 12# Brown, Pk500 (18412)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty Brown, Pk500 (18428)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- Zoro Select Shipping & Packing Bags