Shop All Flat Brackets
Zoro Select
Mending Plate, Steel, 7/8 Wx4 In L
Mfr # 1WDH2
Zoro # G2844247
original price:
$1.02
20% off
new price: $0.81
/ea
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Length (In.) 4 in
- Width (In.) 7/8 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDH2
- Zoro # G2844247
- UPC # 190735416624
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 4 in |
Width (In.) | 7/8 in |
Size (In.) | 4 in |
Details
Material | Steel |
Finish | Galvanized |
Holes per Leaf | 4 |
Item | Mending Plate |
Holes | With |
Hardware | Included |
Mounting Holes | 4 |
Holes Per Leaf | 4 |
Description
Mending Plate, Material Steel, Galvanized Finish, Size (In.) 4 in, Width (In.) 7/8 in, Length (In.) 4 in, Holes per Leaf 4, Holes With, Mounting Holes 4, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR MAGNET WHITE 36X81 (47006)
- ORBIT Orbit Underground 53266 28 in. Long Curb Key (155002)
- SARGENT Lever Lockset, Mechanical, Entrance (28-10XG05 LL 26D)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCR2)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx3 In L (1WDG3)
- ZORO SELECT Plate, Mending, 2 In (4PB67)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- ZORO SELECT Mending Plate, Steel, 1 1/4 Wx8 In L (1WDG6)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- ZORO SELECT T Plate, Steel, 3 In W (1WDK4)
- Zoro Select Flat Brackets