Shop All Flat Brackets
Zoro Select
Mending Plate, Steel, 5/8 Wx2 In L
Mfr # 1WDG9
Zoro # G1084011
product price: $0.38
/ea
$0.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Length (In.) 2 in
- Width (In.) 5/8 in
- Holes per Leaf 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDG9
- Zoro # G1084011
- UPC # 190735416617
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 2 in |
Width (In.) | 5/8 in |
Size (In.) | 2 in |
Details
Material | Steel |
Finish | Galvanized |
Holes per Leaf | 2 |
Item | Mending Plate |
Hardware | Included |
Plate Thickness (In.) | 0.06 in |
Mounting Holes | 2 |
Holes | With |
Holes Per Leaf | 2 |
Description
Mending Plate, Material Steel, Galvanized Finish, Size (In.) 2 in, Width (In.) 5/8 in, Length (In.) 2 in, Holes per Leaf 2, Holes With, Mounting Holes 2, Hardware Included, Plate Thickness (In.) 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0246)
- TRANS ATLANTIC CO. 500 Series Duronodic Grade 1 Commercial 48 in. Rim Panic Exit Device (ED-501XL-DU)
- MASTER LOCK 9" Solid Steel Hidden Shackle Padlock Hasp (770)
- KIPP Spring Plunger Intensified Spring Force D=M08 L=18, Stainless Steel, Ball Stainless Steel (K0316.208)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- ZORO SELECT Mending Plate, 1-2/5 Wx2 1/2 In L, PK4 (1WDJ2)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx4 In L, PK4 (1WDH9)
- ZORO SELECT Flat Corner Irons, Steel, 3/5 In W (1WDK7)
- ZORO SELECT Plate, Tee, 2.5 X 2.5 In (4PB69)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- SCHLAGE ELECTRONICS 450 Series Angle Bracket, 1-1/2 In. by 1 In. (4502A)
- Zoro Select Flat Brackets