Shop All Flat Brackets
Zoro Select
Mending Plate, Steel, 1In Wx5 In L
Mfr # 1WDH3
Zoro # G1109683
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Length (In.) 5 in
- Width (In.) 1 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDH3
- Zoro # G1109683
- UPC # 190735416631
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 5 in |
Width (In.) | 1 in |
Size (In.) | 5 in |
Details
Material | Steel |
Finish | Galvanized |
Holes per Leaf | 4 |
Item | Mending Plate |
Holes | With |
Hardware | Included |
Mounting Holes | 4 |
Holes Per Leaf | 4 |
Description
Mending Plate, Material Steel, Galvanized Finish, Size (In.) 5 in, Width (In.) 1 in, Length (In.) 5 in, Holes per Leaf 4, Holes With, Mounting Holes 4, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10ATH626)
- HETTICH Hettich Ht50521 6Ft. Top Mount Single Track (HT50521)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- BAUMGARTENS Reel, Id Card, Quick Clip, PK3, Beige/Green, 3 PK (68769)
- ZORO SELECT Flat Corner Brace, Steel, 6 In W (1WDL1)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PE71)
- ZORO SELECT Mending Plate, 1-2/5 Wx2 1/2 In L, PK4 (1WDJ2)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx3 In L (1WDG3)
- ZORO SELECT Mending Plate, Steel, 1 1/8 Wx12 In L (1WDG8)
- ZORO SELECT Flat Corner Brace, Steel, 5/8 In W (1WDK8)
- Zoro Select Flat Brackets