Shop All Flat Brackets
This Product is Discontinued
Zoro Select
Mending Plate, Steel, 1 In Wx5 In L (Discontinued)
Mfr # 1WDG4
Zoro # G1098736
This Product is Discontinued
Key Features
- Material Steel
- Finish zinc
- Length (In.) 5 in
- Width (In.) 1 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDG4
- Zoro # G1098736
- UPC # 190735416563
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 5 in |
Width (In.) | 1 in |
Size (In.) | 5 in |
Details
Material | Steel |
Finish | zinc |
Holes per Leaf | 4 |
Item | Mending Plate |
Mounting Holes | 4 |
Hardware | Included |
Holes | With |
Holes Per Leaf | 4 |
Description
Mending Plate, Material Steel, Zinc Finish, Size (In.) 5 in, Width (In.) 1 in, Length (In.) 5 in, Holes per Leaf 4, Holes With, Mounting Holes 4, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.