Shop All Flat Brackets
Zoro Select
Mending Plate, 1-2/5 Wx2 1/2 In L, PK4
Mfr # 1WDJ2
Zoro # G3280496
original price:
$1.45
58% off
new price: $0.60
/pk 4, $0.15/ea
$0.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2 1/2 in
- Width (In.) 1 2/5 in
- Finish zinc
- Material Steel
- Holes per Leaf 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDJ2
- Zoro # G3280496
- UPC # 190735416679
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 1 2/5 in |
Size (In.) | 2 1/2 in |
Details
Finish | zinc |
Material | Steel |
Item | Mending Plate |
Holes per Leaf | 6 |
Holes | With |
Mounting Holes | 6 |
Hardware | Included |
Shop By | Closeouts |
Holes Per Leaf | 6 |
Description
Mending Plate, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 2 1/2 in, Width (In.) 1 2/5 in, Length (In.) 2 1/2 in, Height (In.) -, Holes per Leaf 6, Holes With, Mounting Holes 6, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3626)
- ZORO SELECT SoFt Silicone O-Ring, Dash 216, PK10 (ZUSAS50FDA216)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/32 in (1XTF4)
- HARDWARE RESOURCES 110° Std Dty Partial Overlay Cam Adjustable Self-close Hinge w/out Dowels (500.0536.75)
- ZORO SELECT Mending Plate, Steel, 5/8 Wx2 In L (1WDG9)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- ZORO SELECT Mending Plate, Steel, 1In Wx5 In L (1WDH3)
- ZORO SELECT Flat Corner Brace, Steel, 5/8 In W (1WDK8)
- ZORO SELECT Flat Corner Brace, 3 x 3 In, 3/8 In W (4PE74)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx4 In L, PK4 (1WDH9)
- HAMPTON 4 in. H X 4 in. W X 4 in. L Black Steel T-Plate (01-3410-426)
- Zoro Select Flat Brackets