Shop All Crowd Control Post & Ropes
Zoro Select
Medium Duty Stanchion and Chain Kit
Mfr # 71106-6
Zoro # G7513886
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material HDPE
- Post Material Plastic
- Post Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 71106-6
- Zoro # G7513886
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Post Height | 40 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Link Outside Length | 1.9 in |
Link Outside Width | 1.1 in |
Chain Length | 50 ft |
Description
Medium Duty Stanchion and Chain Kit, Number of Posts 6, Post Height 40 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Flat, Chain Color Blue, Post Color Blue, Reflectivity Non-Reflective, Includes (6) Medium Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 1/2 in, Fillable Yes, Base Diameter 14 in, Base Weight 22 lb, Post Finish Matte, Base Color Blue, Post Material Plastic, Chain Material Plastic, Base Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers And Letters Kit, A, PK10 (1530-A)
- LANDAU Scrub Cargo Pants, L, Navy, Mens (8555BNPLRG)
- PIP Electrical Rated Gloves, Class 1, Sz 9, PR (150-1-14/9)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x32 (P874NV 34 32)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW07)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- ZORO SELECT Ground Post, Black, 35inH, Polyethylene, PK6 (95403-6)
- ZORO SELECT Barrier Tape, Woven, 2 In, x 200 ft, Yellow (BW2YBK200-200)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW16)
- Zoro Select Crowd Control