Zoro Select

Medicine Cup, 2 oz., Stainless Steel


product price: $18.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Labware Height - Metric 50.8 mm
  • Labware Height - English 2 in
  • Standards Class I/510K Exempt
  • Graduation Subdivisions 0.62 oz, 5 mL
  • Depth 2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Labware Height - Metric 50.8 mm
Labware Height - English 2 in
Depth 2"
Diameter 2 in
Labware Width - English 2 in
Labware Depth - English 2 in
Width 2"

Description

Medicine Cup, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.