Shop All Cylinder Trucks
Zoro Select
Medical Cylinder Cart, 2000 lb., 36 In.L
Mfr # MCC-2436-6PU-83T
Zoro # G3499566
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Green
- Load Capacity 1,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MCC-2436-6PU-83T
- Zoro # G3499566
- Country of Origin Mexico
- Category Cylinder Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Width | 24 1/2 in |
Wheel Diameter | 6" |
Max. Tank Dia. Oxygen | 4-1/2" |
Overall Depth | 39 in |
Caster Width | 2 in |
Wheel Width | 2" |
Handle Height | 37 1/2 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
For Max. Tank Dia. | 4 1/2 in |
Overall LxWxH | 39 in x 24 1/2 in x 37 1/2 in |
Description
Four-Wheel Vertical Medical Cylinder Cart, Load Capacity 1,400 lb, Cylinder Capacity 24, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 4 1/2 in, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Overall Depth 39 in, Overall Width 24 1/2 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (35XP79)
- LIFT-ALL TUFLEX 10 ft. Endless Round Sling, 5300 lbs. (EN60X10)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 8' L (0063-0290-08)
- CASTERHQ JOBOX JOBSITE 8" Casters, 1-324990, PK4 (1-324990)
- ZORO SELECT Portable Cylinder Lifter, 300 lb. Load Capacity (CYL-LT-1-PN)
- ZORO SELECT Medical Cylinder Cart, 1400 lb., 36 In.L (MCC-2436-5PO-83T)
- ZORO SELECT Cylinder Hand Truck, 40 lb., Red (8D060)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (19G945)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- ZORO SELECT Gas Cylinder Truck, 1 Cylinder, 250 lb. (7301-BK)
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- Zoro Select Cylinder Trucks