Shop All Food Thermometers
Zoro Select
Mechanical Food Service Thermometer, 5" L
Mfr # 61216
Zoro # G3955610
original price:
$6.19
14% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Oven Thermometer
- Display Analog
- Temp. Range (F) 100 Degrees to 600 Degrees F
- Temp. Range (C) 38 Degrees to 315 Degrees C
- Accuracy +/-5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61216
- Zoro # G3955610
- UPC # 687152192533
- Country of Origin United States
- Category Food Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 5 in |
Dial Size | 2 in |
Overall Length | 5 in |
Details
Food Service Thermometer Sub Category | Oven Thermometer |
Item | Mechanical Food Service Thermometer |
Display | Analog |
Temp. Range (F) | 100 Degrees to 600 Degrees F |
Temp. Range (C) | 38 Degrees to 315 Degrees C |
Accuracy | +/-5 Degrees |
Application | Oven |
Lens Material | Glass |
Features | Can Hang or Stand |
For Food Contact | No |
Case Material | Stainless Steel |
Metal Detectable | Yes |
Display Type | Analog |
Product Type | Oven Thermometer |
Maximum Temperature | 600 Degrees F |
NSF Certified | No |
Minimum Temperature | 100 Degrees F |
Description
Mechanical Food Service Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Features Can Hang or Stand, Lens Material Glass, Manufacturers Warranty Length 1 yr, Maximum Temperature 600 Degrees F, Minimum Temperature 100 Degrees F, For Food Contact No, Dial Size 2 in, Product Type Oven Thermometer, Accuracy +/-5 Degrees , Application Oven, Overall Length 5 in, Display Type Analog, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Unprinted Ice Bags, 20 lb, 28 in, PK500 (55NK61)
- RSVP INTERNATIONAL Flexible Nylon Spatula - Large - Red (FLX-3R)
- METRO Thermometer Analog (RPC13-218)
- TURBO AIR Temp Cntrl (Carel) Tom-N 115V (PYBK1Z00N7)
- ZORO SELECT LCD Digital Food Service Thermometer with -58 to 392 (F) (ACC895REF)
- TAYLOR LCD Timer 1/2", Water Resistant (5863)
- RAYPAK Thermometer, Mini-Temp Fs (MT-FS)
- TAYLOR Candy Thermometer #5911 (5911N)
- CDN Thin Tip Thermometer (DTQ450X)
- TAYLOR Food Srv Thermometer, -20 to 60, Analog (5927)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 450 (F) (9847FDA)
- Zoro Select Food Thermometers