Shop All Measuring Wheels
Zoro Select
Measuring Wheel, 1 ft.
Mfr # RR102
Zoro # G5139425
product price: $39.19
/ea
$39.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RR102
- Zoro # G5139425
- UPC # 052837010608
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Folded Length | 17 in |
Wheel Diameter | 4 in |
Overall Height | 37 1/2 in |
Overall Width | 4 in |
Extended Handle Length | 42 in |
Description
Measuring Wheel, Number of Wheels Dual Wheel, Overall Height 37 1/2 in, Extended Handle Length 42 in, Folded Length 17 in, Handle Type Telescoping, Twist-and-Lock, Measuring Distance - Maximum 9,999 ft, Measuring Units 10ths, Feet, Wheel Circumference 1 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Not Foldable, Use Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Vertical Oil Level Gauge 1/2In Flow Indicator (646112002)
- MILWAUKEE TOOL 7mm HollowCore Magnetic Nut Driver (48-22-2534)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- URREA 3/4" Drive Hexagonal Socket Bit, SAE, 6 pcs (75150)
- KESON Measuring Wheel, 1 Ft, Spoked, 10,000Ft (RR112)
- KESON Metric Measuring Wheel, 1M, Spoked, 99,999M (MP301M)
- KESON Measuring Wheel, 1M, 9999.9M (RR3M)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- KOMELON Measuring Wheel, Counter (MK6012)
- SITEPRO PS401M Professional 1M Measuring Wheel - Metric (31-PS401M)
- TRUMETER TYPE D M/C 99999.9 Length Measurement (3900B)
- Zoro Select Measuring and Layout Tools