Shop All Basket & Cube Trucks
Zoro Select
Material Handling Cart, Yellow, Recycling
Mfr # N1017261-YELLOW-RECYCLE
Zoro # G2142309
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/4 in
- Overall Length 48 1/2 in
- Overall Width 31 1/2 in
- Color Yellow
- Load Capacity 1100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N1017261-YELLOW-RECYCLE
- Zoro # G2142309
- UPC # 640024602325
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/4 in |
Overall Length | 48 1/2 in |
Overall Width | 31 1/2 in |
Caster Dia. | 4 in |
Caster Mounting Height | 5 1/8 in |
Overall LxWxH | 48 1/2 in x 31 1/2 in x 36 1/4 in |
Caster Wheel Dia. | 4 in |
Caster Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Caster Wheel Width | 1 1/4 in |
Caster Width | 1 1/4 in |
Description
Cube Truck for Trash and Recyclables, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5 bu, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Yellow, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend Recycling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Wheel Caster, Nylon, 2 in., 350 lb. (2SL050NY0L)
- FOOT MASTER Leveling Caster, 63 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 550 kg Cap, PU Foot Pad, Ivory (GD-80-S-HUP-CUR-1/2)
- CM Coffing Hoists LsbB Ratchet Lever Chain Hoist, 6 Ton Load, 5 Ft H Lifting, 76 Lb Rated (09450W)
- JR PRODUCTS JR Products J236-A Replacement Key - J236 (J236-A)
- ZORO SELECT Cube Truck, 1 cu. yd., 300 lb. Cap, Gray (36FK93)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 500lb. Cap, Black (36FK98)
- ZORO SELECT Cube Truck, 1-3/8 cu. yd., 1000lb Cap, Gray (UT-30)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Red (36FL08)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Yellow (N1017261-YELLOW-CARDBOARD)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 400 lb. Cap, Gray (36FK95)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- Zoro Select Tilt & Cube Trucks