Shop All Basket & Cube Trucks
Zoro Select
Material Handling Cart, Red
Mfr # N1017261-RED
Zoro # G9870481
product price: $571.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/4 in
- Overall Length 48 1/2 in
- Overall Width 31 1/2 in
- Color Red
- Load Capacity 1100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N1017261-RED
- Zoro # G9870481
- UPC # 640024602264
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/4 in |
Overall Length | 48 1/2 in |
Overall Width | 31 1/2 in |
Caster Dia. | 4 in |
Overall LxWxH | 48 1/2 in x 31 1/2 in x 36 1/4 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Height | 5 1/8 in |
Caster Wheel Dia. | 4 in |
Caster Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Caster Width | 1 1/4 in |
Description
Cube Truck, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Red, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (273511)
- SERVICE CASTER 6 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R620-SSB)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 29-003 .25 in. x 2250 ft. Twisted Cotton Rope (29-003)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- ZORO SELECT Material Handling Cart, Green (N1017261-GREEN)
- ZORO SELECT Material Handling Cart, Gray, Trash Only (N1017261-GRAY-TRASH)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500lb. Cap, Yellow (36FL12)
- ZORO SELECT Cube Truck, 7 cu. yd., 800 lb. Cap, Gray (36FL38)
- ZORO SELECT Material Handling Cart, Gray (N1017261-GRAY)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Blue (G20-BLX-PTA-4UNN)
- Zoro Select Basket & Cube Trucks