Shop All Basket & Cube Trucks
Zoro Select
Material Handling Cart, Orange
Mfr # N1017261-ORANGE
Zoro # G9870497
product price: $608.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/4 in
- Overall Length 48 1/2 in
- Overall Width 31 1/2 in
- Color Orange
- Load Capacity 1100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N1017261-ORANGE
- Zoro # G9870497
- UPC # 640024602257
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/4 in |
Overall Length | 48 1/2 in |
Overall Width | 31 1/2 in |
Caster Dia. | 4 in |
Caster Mounting Height | 5 1/8 in |
Overall LxWxH | 48 1/2 in x 31 1/2 in x 36 1/4 in |
Caster Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 4 in |
Caster Width | 1 1/4 in |
Description
Cube Truck, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5 bu, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Orange, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extension Spring (15-146-001)
- BAUER LADDER 5 ft Fiberglass Stepladder (36605)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-SU)
- DAYTON Lift Wheel Kit (MH61-54G)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Red (36FL33)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (36FL29)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Green (N1017261-GREEN-CARDBOARD)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 400 lb. Cap, White (UT-8 WHITE)
- ZORO SELECT Cube Truck, 1 cu. yd., 1200 lb. Cap, Black (36FL03)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray (36FL30)
- RUBBERMAID COMMERCIAL Cube Truck, 9/16 cu. yd., 500 lb. Cap, Blue (FG461600DBLUE)
- Zoro Select Basket & Cube Trucks