Shop All Basket & Cube Trucks
Zoro Select
Material Handling Cart, Green, Trash Only
Mfr # N1017261-GREEN-TRASH
Zoro # G2142275
product price: $558.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/4 in
- Overall Length 48 1/2 in
- Overall Width 31 1/2 in
- Color Green
- Load Capacity 1100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N1017261-GREEN-TRASH
- Zoro # G2142275
- UPC # 640024602394
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/4 in |
Overall Length | 48 1/2 in |
Overall Width | 31 1/2 in |
Caster Dia. | 4 in |
Caster Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 48 1/2 in x 31 1/2 in x 36 1/4 in |
Caster Mounting Height | 5 1/8 in |
Caster Wheel Width | 1 1/4 in |
Caster Width | 1 1/4 in |
Description
Cube Truck for Trash and Recyclables, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Green, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend Trash Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- ZORO SELECT Post Sleeve, 60In H, Yellow with Red Tape (4502YR)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- TIE DOWN ENGINEERING Ladder Stabilizer (48589)
- ZORO SELECT Material Handling Cart, Red (N1017261-RED)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 200 lb. Cap, Gray (36FK87)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Red (N1017261-RED-CARDBOARD)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Gray (36FL15)
- ZORO SELECT Material Handling Cart, Red, Trash Only (N1017261-RED-TRASH)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- CORTECH Cube Truck, 1000 lb. Load Capacity, White (CC2)
- Zoro Select Basket & Cube Trucks