Shop All Basket & Cube Trucks
Zoro Select
Material Handling Cart, Gray
Mfr # N1017261-GRAY
Zoro # G9870506
product price: $571.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/4 in
- Overall Length 48 1/2 in
- Overall Width 31 1/2 in
- Color Gray
- Load Capacity 1100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N1017261-GRAY
- Zoro # G9870506
- UPC # 640024602240
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/4 in |
Overall Length | 48 1/2 in |
Overall Width | 31 1/2 in |
Caster Dia. | 4 in |
Caster Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Overall LxWxH | 48 1/2 in x 31 1/2 in x 36 1/4 in |
Caster Wheel Dia. | 4 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Height | 5 1/8 in |
Caster Width | 1 1/4 in |
Description
Cube Truck, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 6' - 4-ply (EE4-903-06-T3)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5000 lb (GH-2436-8PHK-FL)
- ZORO SELECT Caster Wheel, Gray Core, 6" Wheel dia. (GTB-0620-08)
- MAGLINER Pallet Dolly, Tilt Model (PDT484808)
- ZORO SELECT Material Handling Cart, Orange, Recycling (N1017261-ORANGE-RECYCLE)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Gray (36FL15)
- ZORO SELECT Cube Truck, 6 cu. yd., 800 lb. Cap, Blue (36FL37)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Blue (N1017261-BLUE-CARDBOARD)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 400lb. Cap, Black (36FK92)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W323)
- Zoro Select Basket & Cube Trucks