Shop All Master Links
Zoro Select
Master Link, 9900 lb. Work Load, Enamel
Mfr # 8451200
Zoro # G0228020
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 100
- Trade Size 3/4 in
- Working Load Limit 11,200 lb
- Inside Length 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8451200
- Zoro # G0228020
- UPC # 042228083830
- Country of Origin Italy
- Category Master Links
Dimensions
Trade Size | 3/4 in |
Inside Length | 5 5/16 in |
Diameter | 3/4 in |
Used With Chain Size (in.) | 5/16 in, 3/8 in |
Inside Width | 2 15/16 in |
Overall Width | 2 15/16 in |
Overall Length | 5 5/16 in |
Compatible Chain Trade Size | 5/16 in, 3/8 in |
Details
Item | Master Link |
Material | Alloy Steel |
Grade | 100 |
Working Load Limit | 11,200 lb |
Finish | Powder Coated |
Standards | ASTM A952, Government, NACM, OSHA 910 |
Shape | Oblong |
Product Type | Master Link |
Weight | 2 lb |
Lifting Capability | For Lifting |
Fabrication | Welded |
Minimum Operating Temperature | -40 Degrees F |
Material Thickness | 3/4 in |
Maximum Operating Temperature | 400 Degrees F |
Link Type | Master Link |
Compatible Chain Grade | 100 |
Description
Master Link, Grade 100, Link Type Master Link, Overall Length 5 5/16 in, Material Alloy Steel, Overall Width 2 15/16 in, Product Type Master Link, Compatible Chain Trade Size 5/16 in, 3/8 in, Trade Size 3/4 in, Working Load Limit 11,200 lb, Finish Powder Coated, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 5 5/16 in, Standards ASTM A952, Government, NACM, OSHA 910, Fabrication Welded, Weight 2 lb, Inside Width 2 15/16 in, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Cu. Yd Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989023)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" TPR Rubber Wheels - 960 Lbs Cap. (B18304MIR)
- HSI Four Leg Bridle Chain Slng, 9/32 in dia, 3ft L, Oblong Link to Grab Hook, 11,200lb Lmt (10QOG9/32-03)
- ZORO SELECT Master Link, 39,100 lb. Work Load, Enamel (8451500)
- ZORO SELECT Master Link, 26,000 lb. Work Load, Enamel (8451400)
- ZORO SELECT Master Link, 22,900 lb. Work Load, Enamel (8452300)
- CROSBY Master Link, Steel, 3/4 in., 12,300 lb. (1014285)
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683315)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Oblong Master Link Sub-Assembly (5682315)
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- Zoro Select Master Links