Shop All Master Links
Zoro Select
Master Link, 39,100 lb. Work Load, Enamel
Mfr # 8451500
Zoro # G0228142
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 100
- Trade Size 1 1/4 in
- Working Load Limit 39,700 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8451500
- Zoro # G0228142
- UPC # 042228083861
- Country of Origin Italy
- Category Master Links
Dimensions
Trade Size | 1 1/4 in |
Used With Chain Size (in.) | 3/4 in |
Inside Width | 4 11/32 in |
Diameter | 1 5/16 in |
Inside Length | 7 7/8 in |
Overall Length | 7 7/8 in |
Overall Width | 4 11/32 in |
Compatible Chain Trade Size | 3/4 in |
Details
Item | Master Link |
Material | Alloy Steel |
Grade | 100 |
Working Load Limit | 39,700 lb |
Finish | Powder Coated |
Shape | Oblong |
Standards | ASTM A952, Government, NACM, OSHA 910 |
Product Type | Master Link |
Minimum Operating Temperature | -40 Degrees F |
Weight | 9.3 lb |
Maximum Operating Temperature | 400 Degrees F |
Lifting Capability | For Lifting |
Fabrication | Welded |
Compatible Chain Grade | 100 |
Link Type | Master Link |
Material Thickness | 1 5/16 in |
Description
Master Link, Grade 100, Link Type Master Link, Overall Length 7 7/8 in, Material Alloy Steel, Overall Width 4 11/32 in, Product Type Master Link, Compatible Chain Trade Size 3/4 in, Trade Size 1 1/4 in, Working Load Limit 39,700 lb, Finish Powder Coated, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 7 7/8 in, Standards ASTM A952, Government, NACM, OSHA 910, Fabrication Welded, Weight 9.3 lb, Inside Width 4 11/32 in, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- KINEDYNE Cargo Bar Holder, Steel, 5" L, 6" W (10062GRA)
- LISTA Aluminum Drawer Divider (D150-18)
- ZORO SELECT Master Link, 26,000 lb. Work Load, Enamel (8451400)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- ZORO SELECT Master Link, 22,900 lb. Work Load, Enamel (8452300)
- HERITAGE Master Link 34 Pear Shaped Painted Red (MLP034)
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- CAMPBELL CHAIN & FITTINGS 37/64" (VO-1) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683215)
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683315)
- Zoro Select Master Links