Shop All Master Links
Zoro Select
Master Link, 39,000 lb. Work Load, Enamel
Mfr # 8452400
Zoro # G0228109
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 100
- Trade Size 1 1/4 in
- Working Load Limit 39,700 lb
- Diameter 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8452400
- Zoro # G0228109
- UPC # 042228083922
- Country of Origin Italy
- Category Master Links
Dimensions
Trade Size | 1 1/4 in |
Diameter | 1 5/16 in |
Inside Length | 7 7/8 in |
Inside Width | 4 5/16 in |
Used With Chain Size (in.) | 1/2 in |
Overall Width | 4 11/32 in |
Overall Length | 14 1/16 in |
Compatible Chain Trade Size | 1/2 in |
Coupling Link Inside Width | 1 3/32 in |
Coupling Link Inside Length | 3 15/32 in |
Description
Master Link Assembly, Grade 100, Link Type Master Link, Overall Length 14 1/16 in, Material Alloy Steel, Overall Width 4 11/32 in, Product Type Master Link Assembly, Compatible Chain Trade Size 1/2 in, Trade Size 1 1/4 in, Working Load Limit 39,700 lb, Finish Powder Coated, Number of Coupling Links 2, Lifting Capability For Lifting, Inside Length 7 7/8 in, Standards ASTM A952, Government, NACM, OSHA 910, Fabrication Welded, Weight 21 lb, Inside Width 4 5/16 in, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF4-902-3)
- THERN Worm Gear Hand Winch, 4000Lb For Pulling (2W40-L)
- VESTIL Engine Hoist Telescopic Legs, 4K, cap (EHN-40-T)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L (IS0405205)
- ZORO SELECT Master Link, 22,900 lb. Work Load, Enamel (8452300)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- ZORO SELECT Master Link, 39,100 lb. Work Load, Enamel (8451500)
- HERITAGE Master Link 12 Pear Shaped HDG (MLP012-HDG)
- CROSBY Master Link, Steel, 3/4 in., 12,300 lb. (1014285)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- HERITAGE Master Link 34 Pear Shaped Painted Red (MLP034)
- Zoro Select Master Links