Shop All Master Links
Zoro Select
Master Link, 26,000 lb. Work Load, Enamel
Mfr # 8451400
Zoro # G0228011
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 100
- Trade Size 1 in
- Working Load Limit 26,400 lb
- Standards ASTM A952, Government, NACM, OSHA 910
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8451400
- Zoro # G0228011
- UPC # 042228083854
- Country of Origin Italy
- Category Master Links
Dimensions
Trade Size | 1 in |
Inside Length | 7 3/32 in |
Diameter | 1 1/16 in |
Inside Width | 3 15/16 in |
Used With Chain Size (in.) | 5/8 in |
Overall Length | 7 3/32 in |
Overall Width | 3 15/16 in |
Compatible Chain Trade Size | 5/8 in |
Details
Item | Master Link |
Material | Alloy Steel |
Grade | 100 |
Working Load Limit | 26,400 lb |
Standards | ASTM A952, Government, NACM, OSHA 910 |
Shape | Oblong |
Finish | Powder Coated |
Product Type | Master Link |
Material Thickness | 1 1/16 in |
Weight | 5.5 lb |
Lifting Capability | For Lifting |
Fabrication | Welded |
Compatible Chain Grade | 100 |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Link Type | Master Link |
Description
Master Link, Grade 100, Link Type Master Link, Overall Length 7 3/32 in, Material Alloy Steel, Overall Width 3 15/16 in, Product Type Master Link, Compatible Chain Trade Size 5/8 in, Trade Size 1 in, Working Load Limit 26,400 lb, Finish Powder Coated, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 7 3/32 in, Standards ASTM A952, Government, NACM, OSHA 910, Fabrication Welded, Weight 5.5 lb, Inside Width 3 15/16 in, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Walk Ramp (AWR-38-10B)
- RONSTAN Sheave, Fibrous Rope, 3/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF1767)
- SIMPLAY3 Easy Haul Flat Bed Cart (416030-01)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Clear Vinyl Coated to 3/16", 250 Feet per Reel (7000497)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- ZORO SELECT Master Link, 39,100 lb. Work Load, Enamel (8451500)
- ZORO SELECT Master Link, 22,900 lb. Work Load, Enamel (8452300)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- HERITAGE Master Link 34 Pear Shaped Painted Red (MLP034)
- HERITAGE Master Link 12 Pear Shaped HDG (MLP012-HDG)
- DAYTON Master Link Sub Assy, WLL9100Lb, 3/4 In (5WRT1)
- Zoro Select Master Links